This product requires certification to purchase.

1/8 - 1-1/8 in Telescoping Tube Cutter

You last purchased this on
 
REED

1/8 - 1-1/8 in Telescoping Tube Cutter

  • Fast #
  • Part #R03480
  • Item #234039
  • Manufacturer Part #03480
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

1/8 - 1-1/8 in Telescoping Tube Cutter

  • Fast #
  • Part #R03480
  • Item #234039
  • Manufacturer Part #03480
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy action, fold-out reamer, grooved rollers, and spare cutting wheel.
  • Telescoping cutter design is a great choice for tight spaces.
  • Enclosed feed screw keeps cutter at a consistent size throughout the cut.
  • Requires Certification

Documents


Specifications

Application:
Copper, Aluminum, Brass, Steel
Blade Material:
Steel
Color Finish Name:
Silver, Black
Cutting Capacity:
1/8 in - 1-1/8 in
Depth:
1-3/8 in
Height:
1-3/8 in
Length:
5 in
Material:
Aluminum
Power Source:
Manual
Weight:
0.7 lb
Width:
2-1/2 in