1/8 - 1-1/8 in Tube Cutter
1/8 - 1-1/8 in Tube Cutter
Frequently Purchased Together
Product Details
Product Details
- Small cutter body for use in small spaces.
- Smooth, rounded body contour for comfortable grip.
- Pocket-sized cutter with sturdy construction.
- Grooved knob permits easy tightening
- Very little swing required for use in tight places
- Features a quality REED cutter wheel
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Copper, Aluminum, Brass, Steel
- Blade Material:
- Tool Steel
- Color Finish Name:
- Grey, Black
- Cutting Capacity:
- 1/8 in - 1-1/8 in
- Depth:
- 2-1/2 in
- Height:
- 7/8 in
- Length:
- 2-1/2 in
- Material:
- Zinc
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1-1/8 in
- Power Source:
- Manual
- Tool Type:
- Tubing Cutter
- UL Listed:
- No
- Weight:
- 0.4 lb
- Width:
- 1-3/4 in