This product requires certification to purchase.

1/8 - 1 in. Tube Cutter

You last purchased this on
 
REED

1/8 - 1 in. Tube Cutter

  • Fast #
  • Part #R03483
  • Item #500888
  • Manufacturer Part #03483
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

1/8 - 1 in. Tube Cutter

  • Fast #
  • Part #R03483
  • Item #500888
  • Manufacturer Part #03483
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Simple feed screw design aids in cutter durability in tough environments.
  • Internal reamer built inside knob for operator convenience.
  • Large grip knob permits easy adjustment of feed screw.
  • Wide rollers work to minimize burrs by smoothing the cut area.
  • Requires Certification

Specifications

Application:
Copper, Aluminum, Brass, Steel
Blade Material:
Steel
Color Finish Name:
Grey, Black
Cutting Capacity:
1/8 in - 1 in
Height:
1-1/4 in
Length:
5-3/4 in
Material:
Alloy Steel
Power Source:
Manual
Weight:
0.95 lb
Width:
2-1/8 in