1-1/2 - 6 in Soil Pipe Single Stroke Cutter
1-1/2 - 6 in Soil Pipe Single Stroke Cutter
Frequently Purchased Together
Product Details
Product Details
- For use in grey water applications
- Soil pipe cutters apply chain pressure to snap the pipe
- Single stroke model with foot lever and upper handle
Specifications
- Adjustable:
- No
- Application:
- Cast Iron Soil Pipe, Clay Pipe, Concrete Pipe, Ductile Iron Pipe
- Cutting Capacity:
- 1-1/2 in - 6 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 43 in
- Number of Tools Included:
- 1
- Portable:
- No
- Tool Type:
- Pipe Cutter
- UL Listed:
- No
- Weight:
- 23.8 lb