This product requires certification to purchase.

1-1/4 in Dia Internal Pipe Cutter with 4 in Shaft

You last purchased this on
 
REED

1-1/4 in Dia Internal Pipe Cutter with 4 in Shaft

  • Fast #
  • Part #R04501
  • Item #1203256
  • Manufacturer Part #04501
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

1-1/4 in Dia Internal Pipe Cutter with 4 in Shaft

  • Fast #
  • Part #R04501
  • Item #1203256
  • Manufacturer Part #04501
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Conveniently cut from the inside using a standard 3/8" drill, sold separately
  • Blade cutting depth of 19/50" wall thickness
  • Used to cut off pipes below floor level or in the ceiling in new construction, around pools, and for replacement of closet flanges
  • Features a saw tooth blade
  • Heat-treated steel, saw-toothed blades make for fast cutting
  • Requires Certification

Specifications

Application:
CPVC, PE, PEX, PP, PVC
Blade Material:
Steel
Blade Width (in):
1-13/50 in
Color Finish Name:
Silver
Cutting Capacity:
19/50 in
Height:
1/2 in
Length:
4-1/4 in
Tool Type:
Pipe Cutter
Weight:
0.2 lb
Width:
1-1/8 in