This product requires certification to purchase.

1-1/4 in Dia Internal Pipe Cutter with 7 in Shaft

You last purchased this on
 
REED

1-1/4 in Dia Internal Pipe Cutter with 7 in Shaft

  • Fast #
  • Part #R04505
  • Item #3025410
  • Manufacturer Part #04505
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

1-1/4 in Dia Internal Pipe Cutter with 7 in Shaft

  • Fast #
  • Part #R04505
  • Item #3025410
  • Manufacturer Part #04505
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Blade diameter 1-13/50 in
  • Shaft size 7 in
  • Blade type saw tooth
  • Conveniently cut from the inside using a standard 3/8 in drill
  • Used to cut off pipes below floor level or in the ceiling in new construction, around pools, and for replacement of closet flanges
  • Exclusive, adjustable guide on IC1SL and IC3/4SL doubles as a depth gauge
  • Heat-treated steel, saw-toothed blades make for fast cutting
  • Requires Certification

Specifications

Adjustable:
No
Application:
CPVC, PVC
Blade Length (in):
1-1/4 in
Blade Material:
Steel
Cutting Capacity:
19/50 in
Height:
3/4 in
Length:
7 in
Tool Type:
Pipe Cutter
UL Listed:
No
Weight:
0.7 lb
Width:
3 in