This product requires certification to purchase.

1-3/4 in. Hydrant Wrench

You last purchased this on
 
REED

1-3/4 in. Hydrant Wrench

  • Fast #
  • Part #R02295
  • Item #795817
  • Manufacturer Part #02295
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

1-3/4 in. Hydrant Wrench

  • Fast #
  • Part #R02295
  • Item #795817
  • Manufacturer Part #02295
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use with pentagon or square hydrant nuts
  • Strong, forged steel construction for durability
  • Corrosion resistant plating lengthens tool life
  • Feature spanners for pin or lug style hose couplings
  • Pentagon capacity 1-3/4 in
  • Square capacity 1-1/4 in
  • Requires Certification

Specifications

Adjustable:
Yes
Coating:
Zinc
Color Finish Name:
Silver
Handle Material:
Forged Steel
Height:
3/4 in
Length:
20 in
Material:
Forged Steel
Maximum Capacity:
1-3/4 in
Number of Tools Included:
1
Tool Type:
Hydrant Wrench
Weight:
4 lb
Width:
2-3/4 in