This product requires certification to purchase.

1-3/4 x 36 in Meter Pit Pump with 72 in Hose

You last purchased this on
 
REED

1-3/4 x 36 in Meter Pit Pump with 72 in Hose

  • Fast #
  • Part #R02327
  • Item #4435655
  • Manufacturer Part #02327
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

1-3/4 x 36 in Meter Pit Pump with 72 in Hose

  • Fast #
  • Part #R02327
  • Item #4435655
  • Manufacturer Part #02327
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Light weight PVC construction
  • For use in any standing water
  • Quickly removes standing water in meter pits
  • Easily portable
  • Includes a 6' hose that simply screws into the pump
  • Requires Certification

Specifications

Cord Length:
6 ft
Diameter - Outside:
1-3/4 in
Height:
2 in
Length:
37 in
Material:
Plastic
Material Type:
PVC
Width:
5-3/4 in