1-7/8 in. Cutter 1 Piece
1-7/8 in. Cutter 1 Piece
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Heavy duty hole cutters provide more cuts than standard models
- Also suitable for cutting clay pipe using Reed's DM series drilling machines
- Thicker shell walls and bigger carbides allow these to withstand many cuts
- Corp stop size 2 in AWWA
Specifications
- Application:
- Cast Iron, Ductile Iron
- Blade Material:
- Carbide
- Brand Model Compatibility:
- DM2100
- Diameter:
- 1-7/8 in
- Length:
- 2-5/8 in
- Material:
- Steel
- Saw Type:
- Hole
- Tool Type:
- Hole Cutter
- Weight:
- 0.6 lb