1 in. Direct Tapping Machine
1 in. Direct Tapping Machine
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Drill and tap water mains while they remain under pressure
- Lightweight yet strong, corrosion-resistant aluminum frames are easy to carry and set-up
- Pressure relieving valve allows for a one-step operation making it simple to use
- Modular design allows fast and simple conversion to drilling machine
Specifications
- Application:
- Water Service Lines
- Color Finish Name:
- Red
- Fits Pipe Size:
- 3/4 in - 1 in
- Height:
- 14 in
- Length:
- 21-3/4 in
- Material:
- Aluminum
- Pipe Capacity:
- 4 in - 48 in
- Tap Size:
- 1 in
- Tool Type:
- Tapping Machine
- Weight:
- 101.8 lb
- Width:
- 12 in