This product requires certification to purchase.

1 in. PEX Crimper

You last purchased this on
 
REED

1 in. PEX Crimper

  • Fast #
  • Part #R04904
  • Item #3601751
  • Manufacturer Part #04904
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

1 in. PEX Crimper

  • Fast #
  • Part #R04904
  • Item #3601751
  • Manufacturer Part #04904
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Crimps rings easily, providing a good connection
  • Right tool for PEX systems to properly seal the rings without distortion
  • PEX Crimpers squeeze the copper rings used on PEX brass fittings
  • Design of these PEX crimpers eliminates tool marks and distortion on the rings
  • Tools crimp rings easily, making PEX installation a breeze
  • Requires Certification

Documents


Specifications

Application:
PEX
Height:
7/8 in
Jaw Capacity (in):
1 in
Length:
16 in
Material:
Plastic
Number of Tools Included:
1
Tool Type:
PEX Crimp Jaw
UL Listed:
No
Weight:
4 lb
Width:
4-1/2 in