1.3 gpm Drill-Powered Hydrostatic Test Pump
1.3 gpm Drill-Powered Hydrostatic Test Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with a 1/2” chuck drill, 18V or higher, capable of 1500 rpm, sold separately
- Separate drill power source keeps weight off the pump, making it lightweight and portable
- Easy to carry to jobsite
Specifications
- Color Finish Name:
- Bronze, Red
- Discharge:
- 3/4 in x 1/2 in
- End Connection 1:
- GHT
- End Connection 2:
- NPSM
- End Connections:
- GHT x NPSM
- Flow Rate:
- 1.3 gpm
- Height:
- 8 in
- Length:
- 8-1/4 in
- Power Source:
- Electric
- Pressure - High:
- 500
- RPM:
- 1500
- UL Listed:
- No
- Volts:
- 18V
- Width:
- 8 in