This product requires certification to purchase.

11-1/2 x 3/4 - 1 in. Copper Water Shut-Off Tool

This product has been replaced by

REED Black Ratcheting Shut-Off Tool
REED 12-1/4 in. Ratcheting Shut-Off Tool
Manufacturer Part #08201
You last purchased this on
 
REED

11-1/2 x 3/4 - 1 in. Copper Water Shut-Off Tool

  • Fast #
  • Part #R08200
  • Item #500909
  • Manufacturer Part #08200
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

REED Black Ratcheting Shut-Off Tool
REED 12-1/4 in. Ratcheting Shut-Off Tool
Manufacturer Part #08201
REED

11-1/2 x 3/4 - 1 in. Copper Water Shut-Off Tool

  • Fast #
  • Part #R08200
  • Item #500909
  • Manufacturer Part #08200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Work best on copper service lines, which are softer copper than inside, residential lines
  • No loose parts to get lost
  • Handle can be positioned in two different spots for leverage options
  • Handle and screw of both are zinc plated for corrosion protection.
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
3/4 in - 1 in
Height:
11-1/2 in
Length:
10 in
Material:
Copper
Maximum Capacity:
1 in
Number of Tools Included:
1
Pipe Capacity:
3/4 in - 1 in
Size:
11-1/2 in x 10 in x 2-1/2 in
Tool Type:
Shut-Off Tool
Weight:
7.9 lb
Width:
10 in