This product requires certification to purchase.

11 in Adjustable Wrench

You last purchased this on
 
REED

11 in Adjustable Wrench

  • Fast #
  • Part #R02112
  • Item #2341812
  • Manufacturer Part #02112
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

11 in Adjustable Wrench

  • Fast #
  • Part #R02112
  • Item #2341812
  • Manufacturer Part #02112
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Large capacity wrenches that will not mar chrome, brass or other fittings
  • Compact length of 11 inches (279 mm) fits into tight spaces, including meter pits.
  • Reliable grip from the smooth jaws
  • Large thumb adjustment knob for ease in tightening and loosening wrench
  • Smooth jaws are gentle on finished and visible surfaces
  • Requires Certification

Specifications

Color Finish Category:
Reds
Color Finish Name:
Red, Black
GSA Approved:
No
Handle Length (in):
11 in
Handle Material:
Ductile Iron
Height:
1-1/2 in
Jaw Capacity (in):
2.625 in
Length:
11 in
Material:
Ductile Iron
Maximum Capacity:
2-5/8 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Smooth Jaw Wrench
Weight:
2.6 lb
Width:
3 in
WrenchType:
Pipe