This product requires certification to purchase.

12 in. Strap Wrench

You last purchased this on
 
REED

12 in. Strap Wrench

  • Fast #
  • Part #R02250
  • Item #1639252
  • Manufacturer Part #02250
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

12 in. Strap Wrench

  • Fast #
  • Part #R02250
  • Item #1639252
  • Manufacturer Part #02250
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Gripping power without scratching or deforming plastic or polished metal pipe
  • Ductile iron handle and extremely strong polyester strap yield a durable wrench
  • 24 In. handle
  • Wrap strap around object and through tool
  • Requires Certification

Specifications

Capacity:
2 in
Color Finish Name:
Red, Yellow
Handle Length (in):
24 in
Handle Material:
Ductile Iron
Height:
1-1/2 in
Length:
24 in
Material:
Ductile Iron, Plastic
Material Type:
Nylon
Maximum Capacity:
14 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Pipe Capacity:
2 in - 12 in
Tool Type:
Strap Wrench
Weight:
4.9 lb
Width:
3 in
WrenchType:
Strap