12 in. Strap Wrench with 30 in. Strap
12 in. Strap Wrench with 30 in. Strap
Frequently Purchased Together
Product Details
Product Details
- Aluminum construction for lighter weight.
- Gripping power without scratching or deforming plastic or polished metal pipe.
- Use on plastic pipe, filters, slick or smooth surfaces, or on irregular shapes.
- Coated polyester strap delivers slip resistance and durability.
Specifications
- Color Finish Name:
- Silver, Yellow
- GSA Approved:
- No
- Handle Length (in):
- 12 in
- Handle Material:
- Aluminum
- Height:
- 1 in
- Length:
- 12 ft
- Material:
- Aluminum, Plastic
- Material Type:
- Polyester
- Maximum Capacity:
- 3-1/2 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/8 in - 2 in
- Tool Type:
- Strap Wrench
- Weight:
- 0.8 lb
- Width:
- 1-3/4 in
- WrenchType:
- Strap