This product requires certification to purchase.

12 x 2 in. Plier

You last purchased this on
 
REED

12 x 2 in. Plier

  • Fast #
  • Part #R02656
  • Item #627582
  • Manufacturer Part #02656
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

12 x 2 in. Plier

  • Fast #
  • Part #R02656
  • Item #627582
  • Manufacturer Part #02656
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Offset head design reaches into tight areas and allows for better leverage
  • Top and bottom jaw "V" shape permits pliers to grip a wide variety of shapes
  • Pliers offer 7 groove positions
  • Superior fastener surpasses traditional nut and bolt tightness issues
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red, Black
GSA Approved:
No
Groove Positions:
7
Handle Material:
High Carbon Steel
Height:
1/2 in
Jaw Capacity (in):
2 in
Length:
12-1/2 in
Material:
High Carbon Steel
Number of Tools Included:
2
Tool Type:
Tongue & Groove Pliers
Weight:
1.4 lb
Width:
3 in