This product requires certification to purchase.

12 x 3 in. Pipe Saw

You last purchased this on
 
REED

12 x 3 in. Pipe Saw

  • Fast #
  • Part #REE04512
  • Item #1676044
  • Manufacturer Part #04512
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

12 x 3 in. Pipe Saw

  • Fast #
  • Part #REE04512
  • Item #1676044
  • Manufacturer Part #04512
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cuts plastic pipe
  • Die cast design of handle on PPS12 and PPS18 makes blade change fast and easy
  • Convenient, small size fits into toolbox
  • Requires Certification

Specifications

Application:
ABS, CPVC, PVC, PP, PE, PEX, ABS, Plywood
Blade Length (in):
12 in
Blade Material:
Hardened Steel
Color Finish Name:
Black, Red
Cutting Capacity:
3 in
Handle Material:
Aluminum
Height:
3/4 in
Number of Tools Included:
1
Saw Type:
Pipe
Teeth Per Inch:
10
Tool Type:
Pipe Saw
Weight:
0.6 lb
Width:
4-3/4 in