12A Electric Hydrostatic Test Pump with Cage in Silver
12A Electric Hydrostatic Test Pump with Cage in Silver
Frequently Purchased Together
Product Details
Product Details
- 3/4 in Inlet and 1/2 in Outlet
- Smooth running, quiet 3/4 hp motor
- Electric pump includes a 15 ft (46m) high pressure hose for filling the system
- Test water meters, plumbing lines, pressure vessels, solar systems and sprinkler systems
- Output pressure adjusts easily
- 110V, single phase 50/60 Hz Power Source
Specifications
- AMP:
- 12
- Application:
- Water Meter, Plumbing, Solar Systems, Sprinkler Systems, Residential, Commercial
- Color Finish Name:
- Red, Black
- End Connection 1:
- GHT
- End Connection 2:
- NPSM
- End Connections:
- GHT x NPSM
- Height:
- 13-3/4 in
- Horsepower:
- 3/4 hp
- Length:
- 17 in
- Material:
- Stainless Steel, Brass
- Power Source:
- Electric
- Pressure - Maximum:
- 500 psi
- Pump Body Material:
- Steel
- UL Listed:
- Yes
- Volts:
- 110V
- Width:
- 13 in