This product requires certification to purchase.

13 x 11 in. Pipe Blade

You last purchased this on
 
REED

13 x 11 in. Pipe Blade

  • Fast #
  • Part #R94512
  • Item #72231
  • Manufacturer Part #94512
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

13 x 11 in. Pipe Blade

  • Fast #
  • Part #R94512
  • Item #72231
  • Manufacturer Part #94512
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Replacement blade for PPS12
  • Tooth geometry yields fast cuts
  • Requires Certification

Specifications

Application:
Plastic Pipe
Blade Length (in):
13 in
Cutting Capacity:
11 in
Handle Material:
Plastic
Saw Type:
Pipe
Tool Type:
Blade