14 in. Steel Wrench
14 in. Steel Wrench
Frequently Purchased Together
Product Details
Product Details
- High-tensile, ductile iron handle and hardened, alloy steel parts withstand the heaviest demands
- Solid steel pin in the heel jaw strengthens REED heavy-duty, straight pipe wrenches models
- Heavy-duty, industry-standard pipe wrench
- Workhorse pipe wrench model delivers on performance and durability
Specifications
- Color Finish Name:
- Red, Black
- Handle Material:
- Ductile Iron
- Handle Type:
- Straight
- Height:
- 1-1/2 in
- Length:
- 14 in
- Material:
- Ductile Iron, Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/4 in - 2 in
- Tool Type:
- Pipe Wrench
- Weight:
- 3.6 lb
- Width:
- 3-1/4 in