14 x 1/4 - 2 in. Pipe Wrench
14 x 1/4 - 2 in. Pipe Wrench
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Offset wrenches provide longer swing and better access to hard-to-reach places
- Solid steel pin in the heel jaw strengthens the offset wrenches
- High-tensile ductile iron handle and hardened, alloy steel parts are designed to withstand the heaviest demands.
Documents
Specifications
- Application:
- Heavy Duty, Pipe
- Color Finish Name:
- Red, Black
- Handle Material:
- Ductile Iron
- Handle Type:
- Straight
- Height:
- 1-1/4 in
- Length:
- 14 in
- Material:
- Steel
- Maximum Capacity:
- 2 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/4 in - 2 in
- Tool Type:
- Pipe Wrench
- Weight:
- 3.5 lb
- Width:
- 3-1/2 in