This product requires certification to purchase.

15 gpm Transfer Pump

You last purchased this on
 
REED

15 gpm Transfer Pump

  • Fast #
  • Part #R08140
  • Item #7834402
  • Manufacturer Part #08140
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

15 gpm Transfer Pump

  • Fast #
  • Part #R08140
  • Item #7834402
  • Manufacturer Part #08140
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rugged, contractor grade, impact-resistant acetal copolymer parts and aluminum body for durability and strength
  • Durable REED Pump Stick™ with cordless power provides a portable, jobsite friendly way to remove standing water, up to 15 gallons per minute
  • Power with operator's own battery by choosing a required battery adapter plate
  • Long, slim design allows pumping deep from small cavities as the pump is 38 in from bottom tip to hose outlet
  • Pump stick lifts water up to 12 ft above the base
  • Comfort grip handle at the top brings the pump to 4 ft for operational ease
  • Useful everywhere, the Pump Stick is a must-have for contractors and maintenance departments
  • Multiple screen/filter options to suit the job
  • Ships with 6 inch comfort grip handle
  • Includes 2 foot hose and coarse screen; battery adapter plate required
  • Requires Certification

Specifications

AMP:
4
End Connection 1:
NPT
End Connections:
NPT
Fitting Sizes:
2 in
Flow Rate:
15 gpm
Height:
3-1/5 in
Length:
48-1/2 in
Material:
Plastic
Material Type:
Acetal Copolymer
Power Source:
Battery
Pump Body Material:
Aluminum
UL Listed:
No
Volts:
18/20V
Width:
4 in