This product requires certification to purchase.

15 x 1 in. Valve Wheel Wrench

You last purchased this on
 
REED

15 x 1 in. Valve Wheel Wrench

  • Fast #
  • Part #R02831
  • Item #3602655
  • Manufacturer Part #02831
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

15 x 1 in. Valve Wheel Wrench

  • Fast #
  • Part #R02831
  • Item #3602655
  • Manufacturer Part #02831
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Valve wheel wrenches are the solution for handling hard-to-open valves
  • Grip the rims of hand valve wheels securely and provide leverage for opening and closing.
  • Hooks work without gouging the wheel rim and creating burrs which lead to hand injuries
  • Designed to apply torque needed for valve-turning, over long periods of time
  • Forged steel wrench constructed for strength and durability
  • Safety feature of REED design warns user of potential overload; wrench bends before it breaks.
  • Requires Certification

Documents


Specifications

Adjustable:
No
Capacity:
1 in
Height:
2 in
Length:
14-3/4 in
Maximum Capacity:
1 in
Tool Type:
Valve Wheel Wrench
Weight:
2.35 lb
Width:
1-1/4 in
WrenchType:
Valve Wheel