This product requires certification to purchase.

151-3/5 in. Lower Shaft Assembly

You last purchased this on
 
REED

151-3/5 in. Lower Shaft Assembly

  • Fast #
  • Part #R92339
  • Item #3601854
  • Manufacturer Part #92339
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

151-3/5 in. Lower Shaft Assembly

  • Fast #
  • Part #R92339
  • Item #3601854
  • Manufacturer Part #92339
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 2 inch key is welded to base of shaft
  • Heavy gauge, mechanical steel tubing shafts support a maximum torque of 200 foot-pounds
  • Made in USA, Reed valve keys feature strong welds at critical points
  • As a safety feature, Reed valve keys bend before they break
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
02341, 02345, 02349
Length:
43-1/4 in
Material:
Steel
Number of Tools Included:
1
Tool Type:
Shaft
Weight:
6 lb