This product requires certification to purchase.

17/50 in. Cutter Wheel 2 Pack

You last purchased this on
 
REED

17/50 in. Cutter Wheel 2 Pack

  • Fast #
  • Part #R64190
  • Item #4443661
  • Manufacturer Part #64190
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

17/50 in. Cutter Wheel 2 Pack

  • Fast #
  • Part #R64190
  • Item #4443661
  • Manufacturer Part #64190
4.5 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes 2 wheels per zip top pack
  • Replacement cutter wheel made from high shock-resistant tool steel
  • Thin profile cuts easily and leaves little burr
  • Heat treated for toughness
  • Requires Certification

Specifications

Application:
ABS, PE, PP
Arbor Hole Size:
17/50 in
Brand Model Compatibility:
TC3Q, TC4Q, TC5Q, TC6Q, Ridgid 30P, Ridgid 40P, Ridgid 106, Ridgid 108, Ridgid 109P, Ridgid 133P, Ridgid 134P, Ridgid 154P, Ridgid 136P, Ridgid 156P
Material:
Plastic
Package Quantity:
Pack of 2
Product Type:
Cutting Wheel