This product requires certification to purchase.

18 in. Adjustable Wrench

You last purchased this on
 
REED

18 in. Adjustable Wrench

Brand image
You last purchased this on
 
REED

18 in. Adjustable Wrench

  • Fast #
  • Part #R02114
  • Item #3575768
  • Manufacturer Part #02114
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Large capacity wrenches that will not mar chrome, brass or other fittings
  • The smooth jaws are gentle on finished and visible surfaces
  • RCORP is strong with all forged steel construction
  • Quick and easy adjustments
  • For use tightening corp stops and tightening the service line connection on any waterworks brass valve or fitting
  • Able to fit 2 inch corporation stops
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
GSA Approved:
No
Height:
7/8 in
Jaw Capacity (in):
4.5 in
Length:
18 in
Material:
Forged Steel
Maximum Capacity:
4-1/2 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Smooth Jaw Wrench
Weight:
4.4 lb
Width:
3-3/4 in
WrenchType:
Adjustable



Customers Also Bought
1–6 of 18 items
Part #RAP41003
Item #3276612
3.4 out of 5 Customer Rating
Requires Certification
Part #R02645
Item #7733503
4.5 out of 5 Customer Rating
Requires Certification
Part #M48226552
Item #7740353
5 out of 5 Customer Rating
Requires Certification
Part #M48227508
Item #7102245
3.8 out of 5 Customer Rating
Requires Certification
Part #C8SWCB
Item #7019341
4.2 out of 5 Customer Rating
Requires Certification
Part #C808W
Item #3316612
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R02281
Item #91872
3.8 out of 5 Customer Rating
Requires Certification
Part #R02289
Item #500908
4.1 out of 5 Customer Rating
Requires Certification
Part #R02692
Item #8881003
4.5 out of 5 Customer Rating
Requires Certification
Part #R02645
Item #7733503
4.5 out of 5 Customer Rating
Requires Certification
Part #R02950
Item #4354481
5 out of 5 Customer Rating
Requires Certification
Part #R02251
Item #528288
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing