18 in. Chain Wrench
18 in. Chain Wrench
Product Details
Product Details
- Use a chain wrench to turn any shape in close quarters
- Dual reversible (and therefore more economical) jaws permit ratchet action in either direction without removing the chain wrench from the pipe
- Reed® unique in-line handle and jaw design allows the user to rest the wrench on the pipe while placing the chain in the chain slots
- This is much easier than holding the wrench up during this operation
- Useful for all types of pipe fitting, from waterworks to plumbing.
Specifications
- Color Finish Name:
- Red
- GSA Approved:
- No
- Height:
- 1 in
- Length:
- 18 in
- Maximum Capacity:
- 5 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/4 in - 2-1/2 in
- Tool Type:
- Chain Wrench
- Weight:
- 6 lb
- Width:
- 1-1/10 in
- WrenchType:
- Chain and Strap