This product requires certification to purchase.

18 in. Shut-Off Tool

You last purchased this on
 
REED

18 in. Shut-Off Tool

  • Fast #
  • Part #R04300
  • Item #208010
  • Manufacturer Part #04300
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

18 in. Shut-Off Tool

  • Fast #
  • Part #R04300
  • Item #208010
  • Manufacturer Part #04300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • "One size fits all" emergency shut-off tool squeezes shut PE water lines
  • Shut-off tool is zinc plated for corrosion resistance
  • Knurled grip catches and holds the pipe
  • Latch at far end holds tool closed until repair is made
  • Requires Certification

Specifications

Coating:
Zinc Plated
Diameter:
1 in
Fits Pipe Size:
3/4 in - 1 in
Height:
2 in
Length:
18 in
Material:
Metal
Maximum Capacity:
1 in
Number of Tools Included:
1
Pipe Capacity:
3/4 in - 1 in
PipeTubing Size:
1 in
Size:
18 in x 2 in x 5 in
Tool Type:
Shut-Off
Waterworks Application:
Water
Weight:
2.7 lb
Width:
5 in