This product requires certification to purchase.

2 - 4 x 17 in. Ratchet Shears

You last purchased this on
 
REED

2 - 4 x 17 in. Ratchet Shears

  • Fast #
  • Part #R04177
  • Item #500508
  • Manufacturer Part #04177
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

2 - 4 x 17 in. Ratchet Shears

  • Fast #
  • Part #R04177
  • Item #500508
  • Manufacturer Part #04177
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ratchet Shears are ideal for cutting PE, PP, PEX, and ABS pipe and tubing
  • Smooth ratchet action for easy cuts
  • Workhorse model with 2" nominal pipe/tubing capacity
  • Replace or resharpen blades for longer tool life and faster cuts
  • Extra wide jaws provide stability for pipe
  • Long, strong handles for two-hand operation
  • Requires Certification

Specifications

Adjustable:
No
Application:
ABS Pipe, PE Pipe, PEX Pipe, Polypropylene Pipe
Blade Material:
Steel
Color Finish Name:
Red
Cutting Capacity:
2 in
Depth:
1-11/16 in
GSA Approved:
No
Height:
1-27/40 in
IAPMO Listed:
No
Length:
17 in
Material:
Aluminum
Portable:
No
Power Source:
Manual
Tool Type:
Ratchet Shears
UL Listed:
No
Weight:
2.8 lb
Width:
5-1/4 in