This product requires certification to purchase.

2 in. Ratchet Hand Shear

You last purchased this on
 
REED

2 in. Ratchet Hand Shear

  • Fast #
  • Part #R04182
  • Item #1666869
  • Manufacturer Part #04182
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

2 in. Ratchet Hand Shear

  • Fast #
  • Part #R04182
  • Item #1666869
  • Manufacturer Part #04182
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use cutting PE, PP, PEX, and ABS pipe
  • Cuts tough plastics well because of blade thinness and finish
  • Ratchet shears cut pipe used in gas, water, plumbing, and industrial applications
  • All ratchet shears blades can be easily sharpened or replaced
  • Requires Certification

Specifications

Application:
ABS, PE, PEX, PP
Blade Material:
Steel
Color Finish Name:
Red
Cutting Capacity:
2 in
Height:
2 in
Length:
13-1/4 in
Material:
Aluminum
Power Source:
Manual
Tool Type:
Pipe Cutter
Weight:
2.4 lb
Width:
5 in