20V Ground Fault Interrupter
20V Ground Fault Interrupter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ground fault interrupter
- When drilling/tapping live pipe or actuating a valve and there is a potential for water to be present, the PDGFI is recommended
Specifications
- Application:
- Drills, Tapping
- Brand Model Compatibility:
- 601PDTAP, 700APDTMPDA, 700PDTMPDA
- Height:
- 1-3/4 in
- Length:
- 7-1/2 in
- Product Type:
- Ground Fault Interrupter
- Volts:
- 20V
- Weight:
- 0.7 lb
- Width:
- 3 in