This product requires certification to purchase.

3/4 hp Electric Hydrostatic Test Pump

You last purchased this on
 
REED

3/4 hp Electric Hydrostatic Test Pump

  • Fast #
  • Part #R08170
  • Item #4354229
  • Manufacturer Part #08170
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

3/4 hp Electric Hydrostatic Test Pump

  • Fast #
  • Part #R08170
  • Item #4354229
  • Manufacturer Part #08170
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3/4 in Inlet and 1/2 in Outlet
  • Smooth running, quiet 3/4 hp motor
  • Electric pump includes a 15 ft (46m) high pressure hose for filling the system
  • Test water meters, plumbing lines, pressure vessels, solar systems and sprinkler systems
  • Output pressure adjusts easily
  • Pump housed in protective cage
  • 110V, single phase 50/60 Hz Power Source
  • Requires Certification

Specifications

AMP:
12
Application:
Water Meter, Plumbing, Solar Systems, Sprinkler Systems, Residential, Commercial
Color Finish Name:
Silver
End Connection 1:
GHT
End Connection 2:
NPSM
End Connections:
GHT x NPSM
Height:
9-1/2 in
Horsepower:
3/4 hp
Length:
14 in
Material:
Stainless Steel, Brass
Pressure - Maximum:
500 psi
Pump Body Material:
Cast Iron
UL Listed:
Yes
Volts:
110V
Width:
8-1/2 in