This product requires certification to purchase.

3/4 in. Combination Drill & CC Tap for PVC C900

You last purchased this on
 
REED

3/4 in. Combination Drill & CC Tap for PVC C900

  • Fast #
  • Part #R04396
  • Item #3144846
  • Manufacturer Part #04396
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

3/4 in. Combination Drill & CC Tap for PVC C900

  • Fast #
  • Part #R04396
  • Item #3144846
  • Manufacturer Part #04396
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Retains the coupon and cuttings to save the operator time and effort
  • Three-spiral flute cuts easier with less friction
  • Requires Certification

Specifications

Brand Model Compatibility:
C900 PVC Pipe
Color Finish Name:
Black
End Connection 1:
CC
Height:
1-1/4 in
Length:
6-1/4 in
Material:
Plastic
Material Type:
PVC
Tap Size:
3/4 in
Tool Type:
Drill Tap
Weight:
1 lb
Width:
1-1/4 in