This product requires certification to purchase.

3/4 in. Pipe Tap

You last purchased this on
 
REED

3/4 in. Pipe Tap

  • Fast #
  • Part #R04390
  • Item #542800
  • Manufacturer Part #04390
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

3/4 in. Pipe Tap

  • Fast #
  • Part #R04390
  • Item #542800
  • Manufacturer Part #04390
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Drill tap performs fast with 6 cutting edges for clean threads and a sharp point for easy starts
  • Sharp tip point for easy starts
  • 3/4" CC AWWA water service drill tap for cast/ductile iron pipe
  • Fits these direct tapping machines: Reed TM1100, CDTM1100, CDTM2100, Mueller B-100™, B-101™, A-3™, Romac Transmate B-1™, B-Too™, footage
  • Requires Certification

Specifications

Application:
Cast Iron Pipe, Ductile Iron Pipe
Brand Model Compatibility:
TM1100, B-101, B-Too, CDTM1100, CDTM2100, Mueller B-100, Romac Transmate B-1
Color Finish Name:
Black
End Connection 1:
CC
Height:
2 in
Length:
5-3/4 in
Material:
Alloy Steel
Tap Size:
3/4 in
Tool Type:
Pipe Tap
Weight:
1.1 lb
Width:
1-1/8 in