3 - 12 in. Belt Style Pipe Descaler
3 - 12 in. Belt Style Pipe Descaler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Belt descaler benefits include lighter weight than all-metal descalers or chains
- Handles and scrapers are blackened for good rust protection
- Faster and more effective than chisels, chains or files
- Needs only 2" of clearance around the pipe
Specifications
- Fits Pipe Size:
- 3 in - 12 in
- Height:
- 3-1/2 in
- Length:
- 45 in
- Tool Type:
- Belt
- Weight:
- 4.2 lb
- Width:
- 6-1/2 in