This product requires certification to purchase.

33 in. Chain Wrench

You last purchased this on
 
REED

33 in. Chain Wrench

  • Fast #
  • Part #R02070
  • Item #3108805
  • Manufacturer Part #02070
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

33 in. Chain Wrench

  • Fast #
  • Part #R02070
  • Item #3108805
  • Manufacturer Part #02070
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Useful for all types of pipe fitting, from waterworks to plumbing
  • Chain wrenches provide safe, reliable and powerful torque
  • Reed offers more sizes than any competitor with chain wrenches to fit from 1/8” all the way up to 18” diameters
  • Offers 33 inch handle length for big jobs
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
GSA Approved:
No
Height:
1-1/2 in
Length:
33 in
Maximum Capacity:
7-1/2 in
Number of Tools Included:
1
Pipe Capacity:
1/2 in - 4-1/2 in
Tool Type:
Chain Wrench
Weight:
16.4 lb
Width:
3-1/2 in
WrenchType:
Chain and Strap