This product requires certification to purchase.

36 in. Manhole Hook

You last purchased this on
 
REED

36 in. Manhole Hook

  • Fast #
  • Part #R02303
  • Item #1819214
  • Manufacturer Part #02303
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

36 in. Manhole Hook

  • Fast #
  • Part #R02303
  • Item #1819214
  • Manufacturer Part #02303
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Open manhole covers with ease due to the 1/2" wide points.
  • Hook to handle in same plane on this 26" model.
  • Heavy-duty, high carbon steel handle provides strength to resist bending.
  • High quality, made in USA tool able to handle stubborn loads.
  • Made in USA
  • Requires Certification

Specifications

Coating:
Powder Paint
Color Finish Name:
Red
Handle Material:
High Carbon Steel
Length:
36 in
Tool Type:
Manhole Hook