This product requires certification to purchase.

36 x 1/4 - 5 in. Pipe Wrench

You last purchased this on
 
REED

36 x 1/4 - 5 in. Pipe Wrench

  • Fast #
  • Part #R02101
  • Item #407638
  • Manufacturer Part #02101
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

36 x 1/4 - 5 in. Pipe Wrench

  • Fast #
  • Part #R02101
  • Item #407638
  • Manufacturer Part #02101
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Handle features textured paint for better grip
  • Heat-treated for maximum strength
  • Heavy-duty, but light and strong due to aluminum construction
  • Adjustable
  • Light weight yet strong
  • Requires Certification

Documents


Specifications

Application:
Heavy Duty, Pipe
Color Finish Name:
Silver, Grey
Handle Material:
Aluminum Alloy
Handle Type:
Straight
Height:
5-1/4 in
Length:
36 in
Material:
Forged Alloy Steel
Maximum Capacity:
5 in
Number of Tools Included:
1
Pipe Capacity:
1/4 in - 5 in
Tool Type:
Pipe Wrench
Weight:
10.9 lb
Width:
1-1/4 in