This product requires certification to purchase.

43-1/2 in. Shut-Off Tool

You last purchased this on
 
REED

43-1/2 in. Shut-Off Tool

  • Fast #
  • Part #R04281
  • Item #3602002
  • Manufacturer Part #04281
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

43-1/2 in. Shut-Off Tool

  • Fast #
  • Part #R04281
  • Item #3602002
  • Manufacturer Part #04281
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stop the flow of water in 3/4 in to 1 in PE plastic tubes
  • Long, 30 in handles allow both clamping leverage and reach into pits
  • Perform shut-off from above the ditch
  • Not intended for gas service lies
  • Requires Certification

Specifications

Color Finish Name:
Silver
Height:
3-1/2 in
Length:
43-1/2 in
Material:
Metal
Pipe Capacity:
3/4 in - 1 in
PipeTubing Size:
1 in
Tool Type:
Shut-Off
Weight:
17.7 lb
Width:
10-1/2 in