This product requires certification to purchase.

45 in. Gate Valve Key

You last purchased this on
 
REED

45 in. Gate Valve Key

  • Fast #
  • Part #R02340
  • Item #1763335
  • Manufacturer Part #02340
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

45 in. Gate Valve Key

  • Fast #
  • Part #R02340
  • Item #1763335
  • Manufacturer Part #02340
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Compact size fits in crowded utility trucks, behind pickup seats, or in car trunks
  • Heavy gauge, mechanical steel tubing shafts support a maximum torque of 200 foot-pounds
  • Common 2 in. valve key head
  • Wide choice of attachable tools allows users to customize to their systems
  • Reed valve keys feature strong welds at critical points
  • Made in USA
  • Requires Certification

Specifications

Color Finish Name:
Red, Silver
Handle Material:
Steel
Handle Type:
T-handle
Height:
2-1/2 in
Length:
81 in
Material:
Steel
Tool Type:
Valve Key
Valve Type:
Gate Valve
Weight:
14.4 lb
Width:
4-3/4 in