This product requires certification to purchase.

5/8 - 2-1/8 in. Tube Cutter

You last purchased this on
 
REED

5/8 - 2-1/8 in. Tube Cutter

Brand image
You last purchased this on
 
REED

5/8 - 2-1/8 in. Tube Cutter

  • Fast #
  • Part #R03487
  • Item #110213
  • Manufacturer Part #03487
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Aluminum construction reduces the weight of the cutter
  • Flip-out reamer on edge of body for operator convenience
  • Large grip knob permits easy adjustment of feed screw
  • Simple feed screw design aids in cutter durability in tough environments
  • Wide roller works to minimize burrs by smoothing the cut area
  • Requires Certification

Specifications

Application:
Aluminum, Brass, Copper, Steel
Cutting Capacity:
5/8 in - 2-1/8 in
Length:
8 in
Material:
Alloy Steel, Aluminum
Number of Tools Included:
1
Power Source:
Manual
Tool Type:
Cutter
Weight:
1.3 lb



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing