This product requires certification to purchase.

5/8 in. CPVC and Copper C Cutter

You last purchased this on
 
REED

5/8 in. CPVC and Copper C Cutter

  • Fast #
  • Part #R03412
  • Item #8155971
  • Manufacturer Part #03412
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

5/8 in. CPVC and Copper C Cutter

  • Fast #
  • Part #R03412
  • Item #8155971
  • Manufacturer Part #03412
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Compact c-shape means no handle swing space is required
  • Spring-loaded cutter self-feeds on copper and CTS CPVC
  • Easy-to-grip cutter easily snaps on to copper tubing for a quick, clean cut
  • Turn the cutter in the direction of the arrow and the cut will be complete in seconds
  • Consistent pressure is maintained as the tool is turned around the tubing
  • Requires Certification

Specifications

Adjustable:
No
Application:
CPVC, Copper
Blade Material:
Tool Steel
Color Finish Name:
Red
Cutting Capacity:
1/2 in
Diameter:
2-1/10 in
Material:
Die Cast Zinc
Number of Pieces:
1 Piece
Number of Tools Included:
1
Pipe Capacity:
1/2 in
Power Source:
Manual
Tool Type:
Tubing Cutter
UL Listed:
No
Weight:
0.4 lb
Width:
2-1/10 in