This product requires certification to purchase.

5-1/2 in. Meter Box Key

You last purchased this on
 
REED

5-1/2 in. Meter Box Key

  • Fast #
  • Part #R02364
  • Item #3602512
  • Manufacturer Part #02364
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

5-1/2 in. Meter Box Key

  • Fast #
  • Part #R02364
  • Item #3602512
  • Manufacturer Part #02364
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Tough, rust-resistant materials give long life.
  • Waterworks lid keys open, lock and lift lids in one single motion.
  • Suitable for yoke boxes.
  • Requires Certification

Specifications

Color Finish Name:
Silver
Handle Type:
Cross
Height:
1-1/2 in
Length:
5-1/2 in
Material:
Metal
Tool Type:
Meter Nut Wrench
Weight:
0.9 lb
Width:
5-1/2 in