5 gal Demonstration Bucket
5 gal Demonstration Bucket
Frequently Purchased Together
Product Details
Product Details
- Sturdy bucket is a useful jobsite staple
- 5-Gallon, Heavy duty construction
Documents
Specifications
- Color Finish Name:
- Red
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10-1/2 in
- Length:
- 14-1/2 in
- Material:
- Plastic
- Size:
- 5 gal
- Width:
- 12 in