6 - 12 in. PE Pipe Peeler
6 - 12 in. PE Pipe Peeler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One tool covers a range of PE pipe from 6”-12" nominal IPS (168-324 mm actual O.D.).
- Creates a uniformly peeled surface.
- Works well even on out-of-round pipe.
- Requires 6 1/2" turning clearance around pipe.
Specifications
- Adjustable:
- Yes
- Application:
- PE Pipe
- Color Finish Name:
- Black, Silver
- Cutting Capacity:
- 6 in - 12 in
- Fits Pipe Size:
- 6 in - 12 in
- GSA Approved:
- No
- Height:
- 8 in
- IAPMO Listed:
- No
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Number of Pieces:
- 1 Piece
- Portable:
- No
- Power Source:
- Manual
- UL Listed:
- No
- UPC:
- 757033046320
- Weight:
- 10.9 lb
- Width:
- 6 in