This product requires certification to purchase.

6 - 8 in. Cast Iron and Ductile Iron Pipe Cutter

You last purchased this on
 
REED

6 - 8 in. Cast Iron and Ductile Iron Pipe Cutter

  • Fast #
  • Part #R03142
  • Item #1304515
  • Manufacturer Part #03142
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

6 - 8 in. Cast Iron and Ductile Iron Pipe Cutter

  • Fast #
  • Part #R03142
  • Item #1304515
  • Manufacturer Part #03142
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pipe cutter with hinge is a REED invention that needs only 4" (102 mm) of clearance around pipe
  • Efficient handle swing of only 90° to 110°
  • Opens with hinge to place cutter around the pipe
  • Can be used anywhere - in the ditch, underwater, overhead, in racks of pipe!
  • Ships with cutter wheels installed for cutting cast iron and ductile iron pipe
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Cast Iron, Ductile Iron
Cutting Capacity:
6 in - 8 in
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed:
No
Length:
32 in
Number of Tools Included:
1
Portable:
Yes
Tool Type:
Pipe Cutter
UL Listed:
No
Weight:
24.4 lb
Width:
13-1/2 in