This product requires certification to purchase.

7/16 - 1 in. Carbide Router Bit

You last purchased this on
 
REED

7/16 - 1 in. Carbide Router Bit

Brand image
You last purchased this on
 
REED

7/16 - 1 in. Carbide Router Bit

  • Fast #
  • Part #REE44648
  • Item #7733502
  • Manufacturer Part #44648
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Because of the bevel length, RBIT2 router bit is recommended for use with 6" diameter and larger, gasketed plastic pipe
  • Bit creates 12° external bevel, adjustable up to 1" long on plastic pipe
  • Long-lasting carbide router bit with four flutes and high RPM's for fast, smooth cuts
  • Ideal for large diameter plastic pipe
  • Requires Certification

Specifications

Application:
Plastic Pipe
Color Finish Name:
Silver
Fits Pipe Size:
6 in
Height:
1-3/8 in
Length:
2-3/4 in
Material:
Carbide
Number of Tools Included:
1
Tool Type:
Router Bit
Weight:
0.2 lb
Width:
1-3/8 in



Customers Also Bought
1–6 of 18 items
Part #M288020
Item #9381001
4.9 out of 5 Customer Rating
Requires Certification
Part #R44644
Item #7234725
3.7 out of 5 Customer Rating
Requires Certification
Part #R04649
Item #8881011
3.4 out of 5 Customer Rating
Requires Certification
Part #R04659
Item #9299397
3.5 out of 5 Customer Rating
Requires Certification
Part #M61330
Item #448081
4.4 out of 5 Customer Rating
Requires Certification
Part #PSHDFBJ
Item #3827278
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R04659
Item #9299397
3.5 out of 5 Customer Rating
Requires Certification
Part #R44644
Item #7234725
3.7 out of 5 Customer Rating
Requires Certification
Part #R08228
Item #3144853
4.5 out of 5 Customer Rating
Requires Certification
Part #R11601
Item #3601777
4.8 out of 5 Customer Rating
Requires Certification
Part #R99129
Item #4354184
5 out of 5 Customer Rating
Requires Certification
Part #R04437
Item #1250941
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing