This product requires certification to purchase.

7/8 In. PVC / PE Shell Cutter

You last purchased this on
 
REED

7/8 In. PVC / PE Shell Cutter

  • Fast #
  • Part #R04386
  • Item #1310231
  • Manufacturer Part #04386
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

7/8 In. PVC / PE Shell Cutter

  • Fast #
  • Part #R04386
  • Item #1310231
  • Manufacturer Part #04386
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tool steel is heat treated for optimum toughness and wear resistance
  • Flute design offers easy cutting and constant coupon retention
  • NPT and AWWA: 1"
  • Shell cutters work with REED drilling machines to cut PVC and PE.
  • Cuts Maximum Wall Thickness of 1-1/8 in.
  • Requires Certification

Specifications

Application:
PVC, PE
Brand Model Compatibility:
DM1100, DM2100, DMPVC
Color Finish Name:
Black
Cutting Capacity:
7/8 in - 1-1/8 in
Diameter:
7/8 in
Height:
7/8 in
Length:
3 in
Material:
Steel
Tool Type:
Shell Cutter
Weight:
0.2 lb
Width:
7/8 in