7-1/4 x 1 - 12 in. Chain Vise
7-1/4 x 1 - 12 in. Chain Vise
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Chain vises permit the holding of irregular shapes and provide an excellent cost-for-capacity value
- Reed chain vises are the fastest to use: two turns to open or close
- Strongest available vises on the market and hardened tool steel jaws are triple-faced for rotations instead of replacements, providing two free sets of jaws
- Cast hole in vise permits secure mounting to truck or bench
Specifications
- Height:
- 7-1/4 in
- Length:
- 21 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1 in - 12 in
- Tool Type:
- Chain Vises
- Weight:
- 111 lb
- Width:
- 15-1/2 in